Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Solid Door, 49 cu.ft., 7A

  • Mfr # PH-ABT-HC-S49S

  • Zoro # G5418108


product price: $5,355.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S49S
Zoro #
G5418108
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
54"
Height
79-3/4"
Cord Length
7 ft
Depth
34-3/4"
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Amps
7
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Solid
Type
Standard Pharmacy Door
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Agency Compliance
ETL, UL
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Door Hinge
Right
Freezer Temperature Range (C)
-50 Degrees to -86 Degrees
Alarm Indicator Type
Audio and Visual
Standards
ETL
Current
4.5 A
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Cycle
Includes Alarm
Yes
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
7 Degrees C
Alarm Type
Temperature
Product Type
Lab Refrigerator
Interior Material
Steel
Compressor Speed
3,500 RPM
Temperature Display
Yes
Caster Configuration
Swivel
Condenser Type
Hermetic
Weight
396 lb
Door Exterior Material
Powder Coated Steel
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.