Zoro Homepage

Refrigerator, Undercounter, 1 cu. ft., 1.6A

  • Mfr # ABT-HC-UCFS-0104-LH

  • Zoro # G5419745


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0104-LH
Zoro #
G5419745
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 1/4 in
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Depth
19-1/4"
Width
17-1/4"
Height
21-1/4"
Cord Length
5 ft
Refrigerator Interior Depth
8 7/8 in
Refrigerator Interior Width
14 in
Probe Port Size
3/8 in
Refrigerator Interior Height
15 3/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
2
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Amps
0.9
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60
Application
High Performance
Defrost
Cycle
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Material
Solid
Agency Compliance
c-UL, UL
Type
Undercounter
Door Hinge
Left
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerant Type
R-600a
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
1 Degrees C
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Door Insulation Material
HDU
Standards
Energy Star Certified, UL/CUL
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Alarm Type
Temperature
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
0.9 A
Compressor Speed
3,500 RPM
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Defrost Method
Cycle
Weight
63 lb
Energy Usage
0.71 kWh/day
Temperature Display
Yes
Frequency
60 Hz
Includes Probe Port
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 19 1/4 in, Overall Height 21 1/4 in, Overall Width 17 1/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.