Zoro Homepage

Refrigerator, Undercounter, 1 cu. ft., 1.6A

  • Mfr # ABT-HC-UCFS-0104

  • Zoro # G5419751


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0104
Zoro #
G5419751
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 1/4 in
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Height
21-1/4"
Width
17-1/4"
Depth
19-1/4"
Cord Length
5 ft
Refrigerator Interior Depth
8 7/8 in
Refrigerator Interior Height
15 3/4 in
Refrigerator Interior Width
14 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
2
Hz
60
Application - Laboratory Refrigerator/Freezer
High Performance
Agency Compliance
c-UL, UL
Defrost
Cycle
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Hinge
Right
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Type
Undercounter
Amps
0.9
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
High Performance
Door Material
Solid
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Current
0.9 A
Temperature Display
Yes
Frequency
60 Hz
Includes Probe Port
Yes
Alarm Type
Temperature
Door Insulation Material
HDU
Defrost Method
Cycle
Interior Lighting Type
LED
Includes Alarm
Yes
Standards
Energy Star Certified, UL/CUL
Weight
63 lb
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerant Type
R-600a
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Refrigerator Temperature - Minimum
1 Degrees C
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Energy Usage
0.71 kWh/day
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 19 1/4 in, Overall Height 21 1/4 in, Overall Width 17 1/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.