Zoro Homepage

Refrigerator, Undercounter, 1 cu. ft., 1.6A

  • Mfr # PH-ABT-HC-UCFS-0104

  • Zoro # G5418850


product price: $1,502.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 1/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0104
Zoro #
G5418850
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 1/4 in
Overall Height
21 1/4 in
Overall Depth
19 1/4 in
Width
17-1/4"
Cord Length
6 ft
Depth
19-1/4"
Height
21-1/4"
Probe Port Size
3/8 in
Refrigerator Interior Depth
8 7/8 in
Refrigerator Interior Height
15 3/4 in
Refrigerator Interior Width
14 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Buffered Probe, F/C Switchable, Field Installable, Forced Draft Air Circulation
Total Capacity
1 cu ft
Number of Doors
1
Refrigerator Capacity
1 cu ft
Control Type
Microprocessor
Number of Shelves
2
Application
Pharmacy
Door Material
Solid
Door Hinge
Right
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Defrost
Cycle
Amps
0.9
Refrigerator Capacity (Cu.-Ft.)
1 cu ft
Type
Undercounter
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Weight
63 lb
Condenser Type
Hermetic
Includes Alarm
Yes
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Energy Usage
0.71 kWh/day
Door Insulation Material
HDU
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C
Frequency
60 Hz
Refrigerator Temperature - Minimum
2 Degrees C
Shelf Adjustability
Adjustable
Standards
Energy Star Certified, UL/CUL
Current
0.9 A

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 19 1/4 in, Overall Height 21 1/4 in, Overall Width 17 1/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.