Zoro Homepage

Refrigerator, Undercounter, 2.5 cu. ft., 2A

  • Mfr # ABT-HC-UCFS-0204

  • Zoro # G5419718


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0204
Zoro #
G5419718
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Depth
19-1/2"
Height
28-7/8"
Width
17-3/4"
Cord Length
6 ft
Refrigerator Interior Depth
13 1/4 in
Probe Port Size
3/8 in
Refrigerator Interior Height
23 1/4 in
Refrigerator Interior Width
14 1/4 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 19 1/2 in, Overall Height 28 7/8 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.