Zoro Homepage

Refrigerator, Undercounter, 2.5 cu. ft., 2A

  • Mfr # PH-ABT-HC-UCFS-0204

  • Zoro # G5418817


product price: $1,471.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0204
Zoro #
G5418817
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Depth
19-1/2"
Height
28-7/8"
Width
17-3/4"
Cord Length
8 1/2 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
23 1/4 in
Refrigerator Interior Width
14 1/4 in
Refrigerator Interior Depth
13 1/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
2.5 cu ft
Number of Doors
1
Refrigerator Capacity
2.5 cu ft
Control Type
Microprocessor
Number of Shelves
4
Refrigerator Capacity (Cu.-Ft.)
2.5 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Right
Agency Compliance
c-UL, UL
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Door Material
Solid
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
0.9
Type
Undercounter
Energy Usage
0.58 kWh/day
Temperature Display
Yes
Defrost Method
Cycle
Frequency
60 Hz
Alarm Type
Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
ADA, Energy Star Certified, UL/CUL
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Current
0.9 A
Plug Type
NEMA 5-15
Compressor Speed
3,500 RPM
Weight
68 lb
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Shelf Adjustability
Adjustable
Refrigerant Type
R-600a
Refrigerator Temperature - Minimum
2 Degrees C
Includes Alarm
Yes
Refrigerator Temperature - Maximum
7 Degrees C
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Product Type
Lab Refrigerator

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 19 1/2 in, Overall Height 28 7/8 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.