Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Undercounter, 4.5 cu. ft., 2A

  • Mfr # ABT-HC-UCBI-0404SS-LH

  • Zoro # G5419611


product price: $1,895.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCBI-0404SS-LH
Zoro #
G5419611
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Cord Length
8 ft
Depth
24-1/2"
Width
23-3/4"
Height
33-3/8"
Refrigerator Interior Height
24 1/2 in
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 1/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4.5 cu ft
Number of Doors
1
Refrigerator Capacity
4.5 cu ft
Control Type
Microprocessor
Number of Shelves
3
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Door Material
Stainless Steel
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Undercounter
Application
Pharmacy
Hz
60
Amps
1.74
Defrost
Cycle
Door Hinge
Left
Refrigerator Capacity (Cu.-Ft.)
4.5 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Agency Compliance
c-UL, UL
Defrost Method
Cycle
Includes Alarm
Yes
Frequency
60 Hz
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Current
1.74 A
Energy Usage
1.15 kWh/day
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Temperature
Door Exterior Material
Stainless Steel
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Standards
Energy Star Certified, UL/CUL
Product Type
Lab Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Refrigerant Type
R-600a
Weight
100 lb

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color Silver, Door Hinge Left, Door Type Swing Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.