Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Undercounter, 4.5 cu. ft., 2A

  • Mfr # ABT-HC-UCBI-0404SS

  • Zoro # G5419620


product price: $1,811.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCBI-0404SS
Zoro #
G5419620
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Width
23-3/4"
Depth
24-1/2"
Cord Length
8 ft
Height
33-3/8"
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Height
24 1/2 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4.5 cu ft
Number of Doors
1
Refrigerator Capacity
4.5 cu ft
Control Type
Microprocessor
Number of Shelves
3
Amps
1.74
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
c-UL, UL
Door Material
Stainless Steel
Defrost
Cycle
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Capacity (Cu.-Ft.)
4.5 cu ft
Application
Pharmacy
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Undercounter
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Current
1.74 A
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Frequency
60 Hz
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Includes Alarm
Yes
Weight
100 lb
Condenser Type
Hermetic
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Defrost Method
Cycle
Door Exterior Material
Stainless Steel
Energy Usage
1.15 kWh/day
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Standards
Energy Star Certified, UL/CUL
Product Type
Lab Refrigerator

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color Silver, Door Hinge Right, Door Type Swing Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.