Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Undercounter, 4.6 cu. ft., 5A

  • Mfr # ABT-HC-UCBI-0404G-ADA-LH

  • Zoro # G5419639


product price: $1,629.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 in
Overall Depth
25 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCBI-0404G-ADA-LH
Zoro #
G5419639
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 in
Overall Depth
25 1/2 in
Depth
25-1/2"
Height
31-15/16"
Width
23-3/4"
Cord Length
8 ft
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Height
24 3/8 in
Refrigerator Interior Width
19 1/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Defrost
Cycle
Application
High Performance
Amps
1.74
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Type
Undercounter
Application - Laboratory Refrigerator/Freezer
High Performance
Hz
60
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Agency Compliance
c-UL, UL
Door Hinge
Left
Laboratory Refrigerator/Freezer Item
Refrigerator
Includes Alarm
Yes
Refrigerant Type
R-600a
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Energy Usage
1.15 kWh/day
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Interior Lighting Type
LED
Door Insulation Material
HDU
Temperature Display
Yes
Current
1.74 A
Condenser Type
Hermetic
Frequency
60 Hz
Refrigerator Temperature - Minimum
1 Degrees C
Weight
97 lb
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle
Standards
ADA, Energy Star Certified, UL/CUL

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 25 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.