Zoro Homepage

Refrigerator, Undercounter, 4.6 cu. ft., 5A

  • Mfr # PH-ABT-HC-UCBI-0404G-ADA

  • Zoro # G5418747


product price: $1,573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 in
Overall Depth
25 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCBI-0404G-ADA
Zoro #
G5418747
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 in
Overall Depth
25 1/2 in
Cord Length
8 1/2 ft
Depth
25-1/2"
Height
31-15/16"
Width
23-3/4"
Refrigerator Interior Height
24 3/8 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Depth
17 1/2 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Amps
1.74
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Hz
60
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Undercounter
Defrost
Cycle
Application
Pharmacy
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Material
Glass
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Weight
97 lb
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Alarm Type
Temperature
Current
1.74 A
Door Insulation Material
HDU
Includes Alarm
Yes
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C
Temperature Display
Yes
Energy Usage
1.15 kWh/day
Defrost Method
Cycle
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
2 Degrees C
Includes Probe Port
Yes
Standards
ADA, Energy Star Certified, UL/CUL
Frequency
60 Hz

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 25 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.