Zoro Homepage

Refrigerator, Undercounter, 5 cu. ft., 1.2A

  • Mfr # ABT-FRP-04

  • Zoro # G5419246


product price: $2,147.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-FRP-04
Zoro #
G5419246
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Depth
24-1/4"
Width
23-5/8"
Height
32-3/16"
Cord Length
9 1/2 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
20 1/4 in
Refrigerator Interior Height
27 in
Refrigerator Interior Depth
17 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 1/4 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.2, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.