Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator w/ Freezer, 33-3/4" H, 19" W

  • Mfr # ABT-RFC-3M

  • Zoro # G303513976


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/4 in
Overall Depth
19 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-RFC-3M
Zoro #
G303513976
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Height
33 3/4 in
Overall Depth
19 1/2 in
Refrigerator Interior Width
15 1/2 in
Refrigerator Interior Depth
11 1/2 in
Refrigerator Interior Height
18 3/4 in
Freezer Interior Depth
12 in
Freezer Interior Height
7 5/8 in
Freezer Interior Width
14 1/4 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Foam Insulation
Total Capacity
3 cu ft
Number of Doors
2
Freezer Capacity
3.5 cu ft
Refrigerator Capacity
3 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
2
Defrost
Cycle/Manual
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Freezer Temperature Range (C)
-8 Degrees to -21 Degrees
Product Type
Lab Refrigerator/Freezer
Refrigerator Capacity (Cu.-Ft.)
3 cu ft
Door Material
Solid
Freezer Capacity (Cu.-Ft.)
3 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (F)
-5.8 Degrees to -17.6 Degrees
Amps
1.3
Hz
60
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Hinge
Right
Application
General Purpose
Green Certification or Other Recognition
AP Certified Nontoxic
Freezer Temperature - Maximum
-8 Degrees C
Standards
UL/CUL
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Weight
47 lb
Current
1.3 A
Temperature Display
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Includes Alarm
No
Freezer Temperature - Minimum
-21 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Refrigerator Temperature - Minimum
0 Degrees C
Defrost Method
Manual
Door Insulation Material
HDU
Frequency
60 Hz
Shelf Adjustability
Adjustable

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 3 cu ft, Freezer Capacity (Cu.-Ft.) 3 cu ft, Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees , Freezer Temperature Range (C) -8 Degrees to -21 Degrees , Overall Depth 19 1/2 in, Overall Height 33 3/4 in, Overall Width 19 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.