Refrigerator w/Freezer, 53-1/8"H, 23-3/4"W

  • Mfr # PH-ABT-HC-RFC7S

  • Zoro # G603513980


product price: $3,048.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC7S
Zoro #
G603513980
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 in
Probe Port Size
3/8 in
Freezer Interior Depth
16 in
Freezer Interior Width
17 3/4 in
Refrigerator Interior Height
26 3/4 in
Freezer Interior Height
13 7/8 in
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
16 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Forced Draft Air Circulation
Total Capacity
7 cu ft
Number of Doors
2
Freezer Capacity
1.7 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Capacity (Cu.-Ft.)
1.7 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Hz
60
Agency Compliance
c-UL, UL
Product Type
Lab Refrigerator/Freezer
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Defrost
Cycle/Manual
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
1.3/1
Green Certification or Other Recognition
AP Certified Nontoxic
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle/Manual
Freezer Temperature - Maximum
-15 Degrees C
Current
1 A, 1.3 A
Weight
135 lb
Condenser Type
Hermetic
Door Lock Type
Keyed Lock
Standards
UL/CUL
Shelf Adjustability
Adjustable
Frequency
60 Hz
Freezer Temperature - Minimum
-25 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
7 Degrees C
Alarm Type
Temperature
Temperature Display
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.