Zoro Homepage

Refrigerator, White, 23 cu ft, 120 V

  • Mfr # PH-ABT-NSF-23S

  • Zoro # G403670111


product price: $6,894.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
6 3/4 ft
Overall Depth
34 7/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-23S
Zoro #
G403670111
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 7/8 in
Cord Length
10 ft
Probe Port Size
3/4 in
Refrigerator Interior Width
21 3/4 in
Refrigerator Interior Height
4 ft
Refrigerator Interior Depth
25 1/8 in

Description

Refrigerator,White,23 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.