Zoro Homepage

Refrigerator, White, 23 cu ft, 120 V

  • Mfr # PH-ABT-NSF-S23G

  • Zoro # G803670124


product price: $5,020.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
6 3/4 ft
Overall Depth
34 7/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-S23G
Zoro #
G803670124
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 7/8 in
Cord Length
10 ft
Probe Port Size
3/4 in
Refrigerator Interior Width
21 3/4 in
Refrigerator Interior Height
4 ft
Refrigerator Interior Depth
25 1/8 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Amps
3 A
Application
Pharmacy
Defrost
Cycle
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
ETL, NSF/ANSI 456 Certified, UL
Includes Probe Port
Yes
Door Insulation Material
HDU
Compressor Speed
3,500 RPM
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Probe Port Location
Back
Refrigerant Type
R-290
Includes Alarm
Yes
Alarm Type
Temperature
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle
Door Exterior Material
Powder Coated Steel
Caster Configuration
(2) Swivels with Locks
Standards
ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Plug Type
NEMA 5-15
Current
3 A
Door Lock Type
Keyed Lock
Weight
302 lb
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
1 Degrees C
Energy Usage
1.32 kWh/day

Description

Refrigerator,White,23 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.