Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, White, 4.6 cu ft, 120 V

  • Mfr # PH-ABT-NSF-UCBI-0404-ADA-LH

  • Zoro # G403670104


product price: $2,908.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
32 in
Overall Depth
24 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0404-ADA-LH
Zoro #
G403670104
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Height
32 in
Overall Depth
24 3/8 in
Cord Length
10 ft
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
1/2 in
Refrigerator Interior Height
22 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Door Hinge
Left
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Defrost
Cycle
Door Material
Solid
Product Type
Lab Refrigerator
Amps
1.74 A
Agency Compliance
ADA, ETL, NSF/ANSI 456 Certified, UL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Shelf Adjustability
Adjustable
Probe Port Location
Back
Compressor Speed
3,500 RPM
Door Insulation Material
HDU
Interior Lighting Type
LED
Temperature Display
Yes
Condenser Type
Hermetic
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Current
1.74 A
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Includes Alarm
Yes
Door Exterior Material
Powder Coated Steel
Refrigerant Type
R-600a
Standards
ADA, ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Weight
100 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Energy Usage
1.15 kWh/day
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Includes Probe Port
Yes
Plug Type
NEMA 5-15

Description

Refrigerator,White,4.6 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.