Zoro Homepage

Refrigerator, White, 4.6 cu ft, 120 V

  • Mfr # PH-ABT-NSF-UCBI-0404-ADA

  • Zoro # G903670116


product price: $2,554.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Temperature Monitor Device (TMD)
Overall Height
32 in
Overall Depth
24 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0404-ADA
Zoro #
G903670116
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Height
32 in
Overall Depth
24 3/8 in
Cord Length
10 ft
Refrigerator Interior Depth
17 1/2 in
Refrigerator Interior Height
22 in
Refrigerator Interior Width
19 1/4 in
Probe Port Size
1/2 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Temperature Monitor Device (TMD)
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
1.74 A
Door Hinge
Right
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application
Pharmacy
Door Material
Solid
Agency Compliance
ADA, ETL, NSF/ANSI 456 Certified, UL
Product Type
Lab Refrigerator
Defrost
Cycle
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature - Maximum
10 Degrees C
Weight
100 lb
Probe Port Location
Back
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Door Exterior Material
Powder Coated Steel
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Current
1.74 A
Refrigerant Type
R-600a
Standards
ADA, ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Temperature Display
Yes
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Energy Usage
1.15 kWh/day
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Interior Lighting Type
LED
Defrost Method
Cycle
Door Insulation Material
HDU

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 3/8 in, Overall Height 32 in, Overall Width 23 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74 A, Voltage 110/120V AC, Color White, Door Hinge Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.