Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, White, 4.6 cu ft, 120 V

  • Mfr # PH-ABT-NSF-UCBI-0404G-ADA-LH

  • Zoro # G203670076


product price: $3,030.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 7/8 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
32 in
Overall Depth
26 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0404G-ADA-LH
Zoro #
G203670076
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 7/8 in
Overall Height
32 in
Overall Depth
26 in
Cord Length
10 ft
Refrigerator Interior Depth
17 1/2 in
Probe Port Size
1/2 in
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Height
22 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Total Capacity
4.6 cu ft
Number of Doors
1
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
3
Amps
1.74 A
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Left
Application - Laboratory Refrigerator/Freezer
Pharmacy
Agency Compliance
ADA, ETL, NSF/ANSI 456 Certified, UL
Defrost
Cycle
Application
Pharmacy
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
4.6 cu ft
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Energy Usage
1.15 kWh/day
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Alarm Type
Temperature
Standards
ADA, ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Plug Type
NEMA 5-15
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Current
1.74 A
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Includes Alarm
Yes
Door Insulation Material
HDU
Refrigerant Type
R-600a
Weight
100 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Probe Port Location
Back

Description

Refrigerator,White,4.6 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.