Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, White, 5.2 cu ft, 120 V

  • Mfr # PH-ABT-NSF-UCFS-0504G

  • Zoro # G503670097


product price: $2,723.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-NSF-UCFS-0504G
Zoro #
G503670097
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Cord Length
10 ft
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
15 3/8 in
Refrigerator Interior Height
24 3/4 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Buffered Probe in the Product Simulated Solution, Current CDC Guidelines with 3 years Certification of Calibration
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Total Capacity
5.2 cu ft
Number of Doors
1
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
3
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Amps
1.3 A
Application
Pharmacy
Door Material
Glass
Application - Laboratory Refrigerator/Freezer
Pharmacy
Agency Compliance
ETL, NSF/ANSI 456 Certified, UL
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Product Type
Lab Refrigerator
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Energy Usage
1.15 kWh/day
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Weight
96 lb
Standards
ETL/CETL, NSF/ANSI 456, UL 471, UL/CUL
Alarm Type
Temperature
Door Insulation Material
HDU
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Probe Port Location
Back
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Includes Alarm
Yes
Current
1.3 A
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator,White,5.2 cu ft,120 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.