Shop AMERICAN BIOTECH SUPPLY
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Base
Mfr # ABS RB 14
Zoro # G111420183
product price:Â
$
627.99
/ea
Key Features
Material
Steel
Overall Height
6 in
Overall Length
14 1/4 in
Overall Width
14 1/4 in
Includes
(4) Casters, Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABS RB 14
- Zoro #
- G111420183
- UPC #
- -
- Country of Origin
- China
- Item
- Roller Base
- Material
- Steel
- Includes
- (4) Casters, Base
- Product Type
- Roller Base
- Compatible Product Type
- Casters, Tanks
Description
Roller Base