Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
Roller Base
- Mfr # ABS RB 14
- Zoro # G223943259
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
6 in
Product Type
Roller Base
Compatible Product Type
Casters, Tanks
Overall Width
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABS RB 14
- Zoro #
- G223943259
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Overall Width
- 14 1/4 in
- Overall Length
- 14 1/4 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Details
- Material
- Steel
- Item
- Roller Base
- Product Type
- Roller Base
- Compatible Product Type
- Casters, Tanks
- Includes
- (4) Casters, Base
Description
Roller Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.