Zoro Homepage

Roller Base

  • Mfr # ABS RB 20

  • Zoro # G911420192


product price: $327.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
6 in
Overall Length
20 1/4 in
Overall Width
20 1/4 in
Includes
(4) Casters, Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS RB 20
Zoro #
G911420192
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Length
20 1/4 in
Overall Width
20 1/4 in

Details

Item
Roller Base
Material
Steel
Includes
(4) Casters, Base
Compatible Product Type
Casters, Tanks
Product Type
Roller Base

Description

Roller Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.