Shop AMERICAN BIOTECH SUPPLY

Std Hazardous Loc Fridge/Freezer, 72.5"H

  • Mfr # ABT-HC-ERCS-30
  • Zoro # G324162023

product price: 
$
11,794.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Hinge
Right
Door Type
Swing Solid
Handle Material
Stainless Steel
Display Type
Digital
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-ERCS-30
Zoro #
G324162023
UPC #
-
Country of Origin
United States
Item
Standard Hazardous Location Refrigerator/Freezer
Door Hinge
Right
Door Type
Swing Solid
Handle Material
Stainless Steel
Display Type
Digital
Includes Alarm
Yes
Standards
CSA C22.2, UL 60335-1
Number of Shelves
4
Features
Variable Speed Compressor
Total Capacity
30 cu ft
Freezer Temperature - Minimum
-15 Degrees C
Freezer Capacity
30 cu ft
Refrigerator Capacity
30 cu ft
Color
White
Energy Usage
4 kWh/day
Probe Port Location
Back
Refrigerator Temperature - Maximum
2 Degrees C
Door Insulation Material
Urethane Foam
Door Lock Type
Keyed Lock
Door Exterior Material
Steel
Condenser Type
Static
Refrigerant Type
R-600a
Defrost Method
Manual
Control Type
Microprocessor
Refrigerator/Freezer Type
Refrigerator with Freezer
Voltage
110-120V AC
Includes
Keyed door locks
Includes Battery Back-Up
No
Refrigerator Temperature - Minimum
10 Degrees C
Product Type
Lab Refrigerator and Freezer Combination
Alarm Indicator Type
Audio and Visual
Number of Doors
1
Resistance Properties
Hazardous Location Rated
Caster Configuration
4 swivel; 2 front locking
Temperature Display
Yes
Compressor Speed
3,000 RPM
Freezer Temperature - Maximum
-25 Degrees C
Temperature Accuracy Tolerance
+/- 4.5 Degrees C
Weight
353 lb
Shelving Material
Powder Coated Wire
Includes Probe Port
Yes
Shelving Type
Wire
Current
3.3 A
Wire Color
White

Dimensions

Refrigerator Interior Width
32 in
Probe Port Size
3/4 in
Refrigerator Interior Height
48 1/2 in
Refrigerator Interior Depth
22 1/2 in
Freezer Interior Height
12 in
Cord Length
6 ft
Overall Depth
35 1/2 in
Freezer Interior Width
29 in
Freezer Interior Depth
22 1/4 in
Overall Width
35 3/4 in
Overall Height
72 1/2 in
Fits Chest Size
Variable Speed Compressor

Description

Standard Hazardous Location Refrigerator/Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.