Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Controlled Room, 28.87" H

  • Mfr # CRT-ABT-HC-UCFS-0204

  • Zoro # G5526596


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Includes
(4) Adjustable Shelves
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCFS-0204
Zoro #
G5526596
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Chamber Height
28.87 in
Chamber Depth
19.5 in
Chamber Width
17.75 in
Interior Width
14 1/4 in
Interior Depth
13 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Height
23 1/4 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(4) Adjustable Shelves
Voltage
115 V
Capacity
2.5 cu ft
Temp. Range
25 Degrees C
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Current
0.9 A
Phase
Single-Phase
Operating Temperature - Minimum
20 Degrees C
Temperature Environment Type
Room Temperature
Operating Temperature - Maximum
25 Degrees C
Frequency
60 Hz
Standards
UL/CUL
Storage Capacity
2.5 cu ft

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 2.5 cu. ft., Chamber Height 28.87 In., Chamber Width 17.75 In., Chamber Depth 19.50 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.