Temperature Controlled Room, 28.87" H

  • Mfr # CRT-ABT-HC-UCFS-0204G

  • Zoro # G5529107


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 3/4 in
Includes
(4) Adjustable Shelves
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCFS-0204G
Zoro #
G5529107
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 3/4 in
Overall Height
28 7/8 in
Overall Depth
19 1/2 in
Chamber Height
28.87 in
Chamber Depth
19.5 in
Chamber Width
17.75 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Depth
13 1/4 in
Interior Width
14 1/4 in
Interior Height
23 1/4 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(4) Adjustable Shelves
Voltage
115 V
Temp. Range
25 Degrees C
Capacity
2.5 cu ft
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Operating Temperature - Minimum
20 Degrees C
Frequency
60 Hz
Current
0.9 A
Temperature Environment Type
Room Temperature
Standards
ADA
Storage Capacity
2.5 cu ft
Phase
Single-Phase
Operating Temperature - Maximum
25 Degrees C

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 2.5 cu. ft., Chamber Height 28.87 In., Chamber Width 17.75 In., Chamber Depth 19.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.