Temperature Controlled Room, 32.12" H

  • Mfr # CRT-ABT-HC-UCFS-0504G

  • Zoro # G5526578


product price:  $1,573.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
(3) Adjustable Shelves
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCFS-0504G
Zoro #
G5526578
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Chamber Depth
24 in
Chamber Width
23.75 in
Chamber Height
32.12 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Height
26 3/4 in
Interior Depth
16 in
Interior Width
19 7/8 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Adjustable Shelves
Voltage
115 V
Temp. Range
25 Degrees C
Capacity
5.2 cu ft
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Operating Temperature - Minimum
20 Degrees C
Storage Capacity
5.2 cu ft
Current
1.3 A
Operating Temperature - Maximum
25 Degrees C
Frequency
60 Hz
Temperature Environment Type
Room Temperature
Phase
Single-Phase
Standards
UL/CUL

Description

Temperature Controlled Room,32.12" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.