Temperature Controlled Room, 33.37" H

  • Mfr # CRT-ABT-HC-UCBI-0404-LH

  • Zoro # G5526553


product price:  $1,698.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
(3) Shelves
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRT-ABT-HC-UCBI-0404-LH
Zoro #
G5526553
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Chamber Width
23.75 in
Chamber Height
33.37 in
Chamber Depth
24.5 in
Interior Height
33 3/8 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Width
23 3/4 in
Interior Depth
24 1/2 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Shelves
Voltage
115 V
Capacity
4.6 cu ft
Temp. Range
25 Degrees C
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Phase
Single-Phase
Frequency
60 Hz
Temperature Environment Type
Room Temperature
Operating Temperature - Maximum
25 Degrees C
Operating Temperature - Minimum
20 Degrees C
Storage Capacity
4.6 cu ft
Standards
UL/CUL
Current
1.7 A

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 4.6 cu. ft., Chamber Height 33.37 In., Chamber Width 23.75 In., Chamber Depth 24.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.