Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Controlled Room, 33.37" H

  • Mfr # CRT-ABT-HC-UCBI-0404

  • Zoro # G5526492


product price: $1,574.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
(3) Shelves
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCBI-0404
Zoro #
G5526492
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Chamber Height
33.37 in
Chamber Depth
24.5 in
Chamber Width
23.75 in
Interior Width
19 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Depth
17 1/4 in
Interior Height
24 1/2 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Shelves
Voltage
115 V
Type
Room Temperature
Capacity
4.6 cu ft
Temp. Range
25 Degrees C
Product Type
Controlled Room Temperature Cabinet
Frequency
60 Hz
Current
1.7 A
Standards
UL/CUL
Operating Temperature - Minimum
20 Degrees C
Temperature Environment Type
Room Temperature
Operating Temperature - Maximum
25 Degrees C
Phase
Single-Phase
Storage Capacity
4.6 cu ft

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 4.6 cu. ft., Chamber Height 33.37 In., Chamber Width 23.75 In., Chamber Depth 24.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.