Temperature Controlled Room, 33.37" H

  • Mfr # CRT-ABT-HC-UCBI-0404G

  • Zoro # G5529554


product price: $1,582.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
(3) Shelves
Overall Height
33 3/8 in
Overall Depth
25 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-UCBI-0404G
Zoro #
G5529554
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
25 1/2 in
Chamber Width
23.75 in
Chamber Height
33.37 in
Chamber Depth
25.5 in
Interior Height
24 1/2 in
Interior Depth
17 1/4 in
Interior Width
19 1/4 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Shelves
Voltage
115 V
Temp. Range
25 Degrees C
Capacity
4.6 cu ft
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Operating Temperature - Minimum
20 Degrees C
Standards
UL/CUL
Operating Temperature - Maximum
25 Degrees C
Phase
Single-Phase
Storage Capacity
4.6 cu ft
Frequency
60 Hz
Current
1.7 A
Temperature Environment Type
Room Temperature

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 4.6 cu. ft., Chamber Height 33.37 In., Chamber Width 23.75 In., Chamber Depth 25.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.