Zoro Homepage

Temperature Controlled Room, 59" H

  • Mfr # CRT-ABT-HC-10PS

  • Zoro # G5526544


product price: $2,948.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
(6) Adjustable Shelves
Overall Height
4 7/8 ft
Overall Depth
24 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-10PS
Zoro #
G5526544
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 7/8 ft
Overall Depth
24 1/2 in
Chamber Height
59 in
Chamber Width
23.75 in
Chamber Depth
26.5 in
Interior Width
19 7/8 in
Manufacturer Warranty Length
2 yr Parts and Labor, 3 yr Compressor Parts
Interior Depth
18 3/8 in
Interior Height
53 1/2 in

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 10.5 cu. ft., Chamber Height 59 In., Chamber Width 23.75 In., Chamber Depth 26.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.