Zoro Homepage

Temperature Controlled Room, 65.75" H

  • Mfr # CRT-ABT-HC-S12S

  • Zoro # G5527628


product price: $3,397.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
(3) Adjustable Shelves
Overall Height
66 in
Overall Depth
29 3/4 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-S12S
Zoro #
G5527628
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
66 in
Overall Depth
29 3/4 in
Chamber Depth
29.75 in
Chamber Width
25 in
Chamber Height
65.75 in
Manufacturer Warranty Length
1 yr Parts and Labor, 4 yr Compressor Parts
Interior Height
36 1/4 in
Interior Depth
19 1/4 in
Interior Width
19 3/4 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(3) Adjustable Shelves
Voltage
115 V
Capacity
12 cu ft
Type
Room Temperature
Temp. Range
25 Degrees C
Product Type
Controlled Room Temperature Cabinet
Current
3 A
Frequency
60 Hz
Storage Capacity
12 cu ft
Phase
Single-Phase
Standards
ETL
Operating Temperature - Maximum
25 Degrees C
Temperature Environment Type
Room Temperature
Operating Temperature - Minimum
20 Degrees C

Description

Temperature Controlled Room,65.75" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.