Zoro Homepage

Temperature Controlled Room, 81.75" H

  • Mfr # CRT-ABT-HC-S23S

  • Zoro # G5528032


product price: $3,948.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
(4) Adjustable Shelves
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-S23S
Zoro #
G5528032
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Chamber Width
26.87 in
Chamber Height
81.75 in
Chamber Depth
34.75 in
Interior Width
22 in
Interior Depth
25 1/4 in
Interior Height
52 1/2 in
Manufacturer Warranty Length
1 yr Parts and Labor, 4 yr Compressor Parts

Details

Item
Controlled Room Temperature Cabinet
Includes
(4) Adjustable Shelves
Voltage
115 V
Capacity
23 cu ft
Type
Room Temperature
Temp. Range
25 Degrees C
Product Type
Controlled Room Temperature Cabinet
Temperature Environment Type
Room Temperature
Operating Temperature - Maximum
25 Degrees C
Frequency
60 Hz
Operating Temperature - Minimum
20 Degrees C
Storage Capacity
23 cu ft
Standards
UL/CUL
Phase
Single-Phase
Current
3 A

Description

Temperature Controlled Room,81.75" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.