Zoro Homepage

Temperature Controlled Room, 81.75" H

  • Mfr # CRT-ABT-HC-S26S

  • Zoro # G5526517


product price: $4,036.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
28 3/8 in
Includes
(4) Adjustable Shelves
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT-ABT-HC-S26S
Zoro #
G5526517
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Chamber Width
28.37 in
Chamber Depth
36.5 in
Chamber Height
81.75 in
Interior Depth
28 in
Manufacturer Warranty Length
1 yr Parts and Labor, 4 yr Compressor Parts
Interior Width
23 3/4 in
Interior Height
52 1/2 in

Details

Item
Controlled Room Temperature Cabinet
Includes
(4) Adjustable Shelves
Voltage
115 V
Capacity
26 cu ft
Temp. Range
25 Degrees C
Type
Room Temperature
Product Type
Controlled Room Temperature Cabinet
Phase
Single-Phase
Storage Capacity
26 cu ft
Current
3 A
Operating Temperature - Maximum
25 Degrees C
Standards
ETL
Operating Temperature - Minimum
20 Degrees C
Temperature Environment Type
Room Temperature
Frequency
60 Hz

Description

Temperature Controlled Room, Refrigerator, Temp. Range 25 Degrees C, Capacity 26 cu. ft., Chamber Height 81.75 In., Chamber Width 28.37 In., Chamber Depth 36.50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.