Shop AMERICAN BIOTECH SUPPLY

Ultra Low Temperature Freezer Benchtop

  • Mfr # ABT-ULT-BT-86
  • Zoro # G524223951

product price: 
$
6,618.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ultra-Low Temperature Chest Freezer
Door Type
Swing
Includes Alarm
Yes
Condenser Type
Integral Heatsink
Overall Width
10 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-ULT-BT-86
Zoro #
G524223951
UPC #
-
Country of Origin
China
Item
Ultra-Low Temperature Chest Freezer
Product Type
Ultra-Low Temperature Chest Freezer
Door Type
Swing
Includes Alarm
Yes
Condenser Type
Integral Heatsink
Plug Type
1-15P
Sound Level
45 dB
Color
White
Features
Quiet Low-Energy Operation, Stirling Engine Technology, Top-Access Swing Door with Compression Latch Closure
Laboratory Refrigerator/Freezer Style
Portable
Total Capacity
0.05 cu ft
Application
Medical Cold Storage
Display Type
Digital
Refrigerant Type
Helium
Freezer Temperature - Maximum
-86 Degrees C
Voltage
110-127V AC, 12V DC
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Freezer Capacity
0.05 cu ft
Door Insulation Material
HDU
Control Type
Microprocessor
Energy Usage
1.1 kWh/day
Number of Doors
1
Standards
CE, cETLus, FC, RoHS, UKCA
Door Exterior Material
Steel
Freezer Temperature - Minimum
40 Degrees C
Refrigerator/Freezer Type
Freezer
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Weight
21 lb
Temperature Accuracy Tolerance
+/-0.1 Degrees F
Defrost Method
Manual
Temperature Display
Yes
Current
1 A, 10 A
Includes
Adapter for 12V Socket Power
Door Hinge
Top
Wire Color
White

Dimensions

Overall Width
10 1/4 in
Overall Height
18 1/2 in
Overall Depth
11 in
Fits Chest Size
Quiet Low-Energy Operation, Stirling Engine Technology, Top-Access Swing Door with Compression Latch Closure

Description

Ultra-Low Temperature Chest Freezer, Laboratory Refrigerator/Freezer Style Portable, Overall Depth 11 in, Overall Height 18 1/2 in, Overall Width 10 1/4 in, Voltage 110-127V AC, 12V DC, Color White, Door Hinge Top, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.