Blast Gate, 304 Stainless Steel, 16 in W, 7 1/2 in L

  • Mfr # BGSS04C

  • Zoro # G1456828


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Construction Material
304 Stainless Steel
Length
7 1/2 in
Depth
4 3/19 in
Duct Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGSS04C
Zoro #
G1456828
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
16 in
Length
7 1/2 in
Depth
4 3/19 in
Duct Size
4 in
Overall Length
7 1/2 in
Overall Width
16 in
For Nominal Duct Diameter
4 in
Overall Depth
4 1/8 in
Inside Diameter
4 in

Details

Construction Material
304 Stainless Steel
Item
Blast Gate
Blade Material
Stainless Steel
Product Type
Manual Blast Gate
Body Material
Stainless Steel
Body Material Grade
304
Maximum Temperature Rating
600 Degrees F
Weight
3.85 lb

Description

Blast Gate, For Nominal Duct Diameter 4 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 7 1/2 in, Product Type Manual Blast Gate, Weight 3.85 lb, Maximum Pressure Rating Not Applicable, Blade Material Stainless Steel, Maximum Temperature Rating 600 Degrees F, Nameplate Voltage Not Applicable, Seal Material Not Applicable, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable, Overall Depth 4 1/8 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.