Blast Gate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L

  • Mfr # BGSS08C

  • Zoro # G1456791


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Width
18 1/2 in
Construction Material
304 Stainless Steel
Length
13 1/2 in
Duct Size
8 in
Depth
4 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGSS08C
Zoro #
G1456791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
18 1/2 in
Length
13 1/2 in
Duct Size
8 in
Depth
4 29/64 in
Overall Width
18 1/2 in
Overall Length
13 1/2 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Overall Depth
4 1/2 in

Details

Construction Material
304 Stainless Steel
Item
Blast Gate
Blade Material
Stainless Steel
Product Type
Manual Blast Gate
Maximum Temperature Rating
600 Degrees F
Body Material
Stainless Steel
Body Material Grade
304
Weight
9.8 lb

Description

Blast Gate, For Nominal Duct Diameter 8 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 13 1/2 in, Product Type Manual Blast Gate, Weight 9.8 lb, Maximum Pressure Rating Not Applicable, Blade Material Stainless Steel, Maximum Temperature Rating 600 Degrees F, Nameplate Voltage Not Applicable, Seal Material Not Applicable, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable, Overall Depth 4 1/2 in, Overall Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.