Blast Gate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L

  • Mfr # BGF05

  • Zoro # G1456703


product price:  $18.49
/ea

Key Features

Width
15 in
Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Length
8 in
Duct Size
5 in
Depth
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGF05
Zoro #
G1456703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
15 in
Length
8 in
Duct Size
5 in
Depth
2 5/32 in
Overall Length
8 in
Overall Width
15 in
Inside Diameter
5 in
For Nominal Duct Diameter
5 in
Overall Depth
2 1/8 in

Details

Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Item
Blast Gate
Finish
Galvanized
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Body Material Fabrication
Cast
Maximum Temperature Rating
300 Degrees F
Maximum Operating Pressure
-30 in wc
Weight
1.4 lb
Body Material
Cast Aluminum

Description

Blast Gate, For Nominal Duct Diameter 5 in, Body Material Cast Aluminum, Overall Length 8 in, Product Type Manual Blast Gate, Weight 1.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.