Blast Gate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L
- Mfr # BGF08
- Zoro # G1456721
product price:Â
$
63.25
/ea
Key Features
Width
16 in
Construction Material
Cast Aluminum Body, Galvanized Steel Gate
Length
12 5/8 in
Duct Size
8 in
Depth
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGF08
- Zoro #
- G1456721
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 16 in
- Length
- 12 5/8 in
- Duct Size
- 8 in
- Depth
- 3 1/2 in
- Overall Length
- 12 5/8 in
- Overall Width
- 16 in
- For Nominal Duct Diameter
- 8 in
- Inside Diameter
- 8 in
- Overall Depth
- 3 1/2 in
- Wire Rope Length
- 12 5/8 in
Details
- Construction Material
- Cast Aluminum Body, Galvanized Steel Gate
- Item
- Blast Gate
- Blade Material
- Galvanized Steel
- Finish
- Galvanized
- Product Type
- Manual Blast Gate
- Maximum Temperature Rating
- 300 Degrees F
- Body Material
- Cast Aluminum
- Maximum Operating Pressure
- -30 in wc
- Weight
- 4.4 lb
- Body Material Fabrication
- Cast
Description
Blast Gate, For Nominal Duct Diameter 8 in, Body Material Cast Aluminum, Overall Length 12 5/8 in, Product Type Manual Blast Gate, Weight 4.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.