Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blast Gate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L

  • Mfr # BGASM10

  • Zoro # G1460529


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Width
14 5/8 in
Construction Material
Galvanized Steel
Length
23 43/64 in
Duct Size
10 in
Depth
5 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGASM10
Zoro #
G1460529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
14 5/8 in
Length
23 43/64 in
Duct Size
10 in
Depth
5 51/64 in
Overall Length
23 5/8 in
Overall Width
14 5/8 in
Overall Depth
5 3/4 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 in

Details

Construction Material
Galvanized Steel
Item
Blast Gate
Blade Material
Galvanized Steel
Finish
Galvanized
Product Type
Manual Blast Gate
Maximum Temperature Rating
300 Degrees F
Body Material
Steel
Maximum Operating Pressure
-30 in wc
Weight
27 lb

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Steel, Overall Length 23 5/8 in, Product Type Manual Blast Gate, Weight 27 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable, Overall Depth 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.