Blast Gate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L
Mfr # BGG08C
Zoro # G1456852
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Width
18 1/2 in
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Length
13 1/2 in
Depth
4 29/64 in
Duct Size
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGG08C
Zoro #
G1456852
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
18 1/2 in
Length
13 1/2 in
Depth
4 29/64 in
Duct Size
8 in
Overall Width
18 1/2 in
Overall Length
13 1/2 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Overall Depth
4 1/2 in
Details
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Item
Blast Gate
Finish
Electroplated
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Maximum Operating Pressure
-30 in wc
Body Material
Electroplated Zinc
Weight
9.6 lb
Maximum Temperature Rating
300 Degrees F
Description
Blast Gate, For Nominal Duct Diameter 8 in, Body Material Electroplated Zinc, Overall Length 13 1/2 in, Product Type Manual Blast Gate, Weight 9.6 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.