Blast Gate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L
Mfr # BGG06C
Zoro # G1456819
product price:Â $111.14
/ea
Free Shipping & Returns
Key Features
Width
18 in
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Length
11 in
Depth
4 7/16 in
Duct Size
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGG06C
Zoro #
G1456819
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
18 in
Length
11 in
Depth
4 7/16 in
Duct Size
6 in
Overall Length
11 in
Overall Width
18 in
Overall Depth
4 1/2 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
Details
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Item
Blast Gate
Blade Material
Galvanized Steel
Finish
Electroplated
Product Type
Manual Blast Gate
Maximum Operating Pressure
-30 in wc
Maximum Temperature Rating
300 Degrees F
Body Material
Electroplated Zinc
Weight
6.4 lb
Description
Blast Gate, For Nominal Duct Diameter 6 in, Body Material Electroplated Zinc, Overall Length 11 in, Product Type Manual Blast Gate, Weight 6.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.