Blast Gate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L

  • Mfr # BGG12C

  • Zoro # G1457038


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Length
20 1/4 in
Duct Size
12 in
Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGG12C
Zoro #
G1457038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
21 in
Length
20 1/4 in
Duct Size
12 in
Depth
4 1/8 in
Overall Width
21 in
Overall Length
20 1/4 in
Overall Depth
4 1/8 in
Inside Diameter
12 in
For Nominal Duct Diameter
12 in

Details

Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Item
Blast Gate
Blade Material
Galvanized Steel
Finish
Electroplated
Product Type
Manual Blast Gate
Maximum Operating Pressure
-30 in wc
Body Material
Electroplated Zinc
Maximum Temperature Rating
300 Degrees F
Weight
15.4 lb

Description

Blast Gate, For Nominal Duct Diameter 12 in, Body Material Electroplated Zinc, Overall Length 20 1/4 in, Product Type Manual Blast Gate, Weight 15.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.