Blast Gate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L

  • Mfr # BGG10C

  • Zoro # G1456837


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Length
17 in
Duct Size
10 in
Depth
5 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGG10C
Zoro #
G1456837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
23 in
Length
17 in
Duct Size
10 in
Depth
5 7/32 in
Overall Width
23 in
Overall Length
17 in
Inside Diameter
10 in
Overall Depth
5 1/4 in
For Nominal Duct Diameter
10 in

Details

Construction Material
Galvanized Steel Gate, Zinc Electroplated Body
Item
Blast Gate
Finish
Electroplated
Blade Material
Galvanized Steel
Product Type
Manual Blast Gate
Maximum Operating Pressure
-30 in wc
Body Material
Electroplated Zinc
Weight
13.4 lb
Maximum Temperature Rating
300 Degrees F

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Electroplated Zinc, Overall Length 17 in, Product Type Manual Blast Gate, Weight 13.4 lb, Maximum Pressure Rating Not Applicable, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.