Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK)
- Mfr # CDP3232 P5
- Zoro # G708282798
product price:Â
$
166.99
/pk of 5, $33.40/ea
Free Shipping & Returns
Key Features
Height
2.5 in
Weight
33 lbs.
Material
Plastic
Includes
1 in. Drain Adapter Fitting
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDP3232 P5
- Zoro #
- G708282798
- UPC #
- 810112320749
- Country of Origin
- United States
- Weight
- 33 lbs.
- Material
- Plastic
- Includes
- 1 in. Drain Adapter Fitting
- Color
- Black
Dimensions
- Height
- 2.5 in
- Length
- 32 in
- Width
- 32 in
Description
Indoor Pans protect against water damage caused when air handling units start leakingIncludes 35 cutout for float switch not includedSuper sturdy with 120 to 140 materialDrain hose adapter includedWill not rust or corrode25 deep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.