Shop AMERICAN BUILT PRO
See all product information
Create Account
Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H
- Mfr # T1075-DR P1
- Zoro # G808283343
product price:Â
$
41.15
/ea
Key Features
Material
Polyethylene
Color
Gray
Width
29 in
Overall Depth
14 in
Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1075-DR P1
- Zoro #
- G808283343
- UPC #
- 850033844511
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Overall Depth
- 14 in
- Height
- 3-1/2 in
- Nominal Outside Height
- 3.5 in
- Nominal Outside Width
- 14 in
- Depth
- 14 in
- Length
- 29 in
- Size
- 1 Sled
Details
- Item
- Tool Sled
- Material
- Polyethylene
- Color
- Gray
- Includes
- Sled on two runners
- Features
- Temperature Resistance
- Handle Type
- 6 ft Rope
- Series
- Dirt Rider
- Primary Tool Box Material
- Polyethylene
Description
Glides over dirt and snow on two runnersComes with a 6foot ropeEasy to Clean, simply hose offIt's tough high molecular weight polyethylene constructionTemperature resistantUse by itself for tools and parts or snap on to T1075 Tote Tray