Shop PROTO

550 Series Top Chest, 15 Drawer, Dual Black, Steel, 88 in W x 27 in D x 27-1/4 in H

  • Mfr # J558827B-15DB
  • Zoro # G509799587

product price: 
$
9,117.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
15
Material
Steel
Features
Adjustable Drawer Detents
Width
88 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J558827B-15DB
Zoro #
G509799587
UPC #
-
Country of Origin
United States
Item
Top Chest
Number of Drawers
15
Color
Dual Black
Material
Steel
Features
Adjustable Drawer Detents
Series
550
Duty Rating
Heavy Duty
Drawer Material
Steel
Drawer Finish
Matte
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Slide Features
Fully Extending
Style
Top Chest
Drawer Color
Black
Total Load Capacity
3,200 lb
Locking System
Keyed
Total Storage Capacity
32,756 cu in
Drawer Slide Type
Ball Bearing
Body Finish/Color
Gloss Black
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Body Gauge
14 ga, 16 ga, 18 ga
Body Color
Black
Body Material
Steel
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
88 in
Depth
27 in
Height
27-1/4 in
Overall Height
27 1/4 in
Overall Dimensions
88 in W x 27 in D x 27 1/4 in H
Overall Width
88 in
Overall Depth
27 in
Fits Chest Size
Adjustable Drawer Detents

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Matte, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents, Body Finish/Color Gloss Black, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 27 in, Overall Height 27 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.