Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Caddy, 34 in 12 in Nipple Size Combo

  • Mfr # T1057 P1

  • Zoro # G208283318


product price: $55.55
/ea

Key Features

Color
Gray
Material
Polyethylene
Overall Length
18 in
Overall Width
8 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1057 P1
Zoro #
G208283318
UPC #
850033844580
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
8 in
Height
8.5 in

Details

Color
Gray
Material
Polyethylene
Item
Nipple Caddy

Description

Made of durable highdensity polyethylene HDPESlanted design accommodates various nipple lengths Will not rust or corrode or cause nipples to rustWill withstand harsh chemicals, acids, and oil When bent or crushed, will spring back into shape leaving no permanent damageGreat in cold weather material tested to minus 40DegFDrain holes in the bottom let caddy drainStrong enough to take abuse yet half the weight of metalThe conical bottom design holds nipples up and keeps them out of the water and other liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.