Pad, Anti Vibration, Rubber, Multi-Use 3 x 3 x 1in, 16PK
Mfr # AVP33 P16
Zoro # G522773533
product price: $54.99
/pk 16, $3.44/eaKey Features
Height
1 in
Length
3 in
Color
Black
Load Capacity
960 lbs
Core material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVP33 P16
Zoro #
G522773533
UPC #
810112322101
Country of Origin
China
Dimensions
Height
1 in
Length
3 in
Width
3 in
Details
Color
Black
Load Capacity
960 lbs
Item
Anti Vibration Pad
Core material
EVA
Material
Rubber
Description
3 in square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (16-pack).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.