Zoro Homepage

Pad, Anti Vibration, Rubber, Multi-Use 3 x 3 x 1in, 4PK

  • Mfr # AVP33 P4

  • Zoro # G222773529


product price: $20.59
/pk 4, $5.15/ea

Key Features

Load Capacity
960 lbs
Color
Black
Core material
EVA
Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP33 P4
Zoro #
G222773529
UPC #
810112322095
Country of Origin
China

Dimensions

Height
1 in
Width
3 in
Length
3 in

Details

Load Capacity
960 lbs
Item
Anti Vibration Pad
Color
Black
Core material
EVA
Material
Rubber

Description

3 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (4-pack).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.