Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Anti Vibration, Rubber, Multi-Use 4 x 4 x 1in, 16PK

  • Mfr # AVP44 P16

  • Zoro # G722773531


product price: $59.99
/pk 16, $3.75/ea

Key Features

Length
4 in
Load Capacity
960 lbs
Color
Black
Core material
EVA
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP44 P16
Zoro #
G722773531
UPC #
810112322118
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Height
1 in

Details

Load Capacity
960 lbs
Color
Black
Core material
EVA
Item
Anti Vibration Pad
Material
Rubber

Description

4 inch square heavy duty, durable, non-slip, high-strength black rubber anti-vibration pad with blue EVA shock absorption core (16pack).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.